Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 75", 2"NPT

  • Mfr # PH-2-75

  • Zoro # G5453777


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NSP
Calibration Unit Increments
1/8s of a tank
Rod Material
PEEK(TM) Plastic
Accuracy
1/8 of a Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-75
Zoro #
G5453777
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
75 in
Connection Size
2 in NSP
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Float Diameter
1 1/8 in
For Container Depth
75 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Rod Material
PEEK(TM) Plastic
Accuracy
1/8 of a Tank
Bushing Material
PVC
Rivet Material
PEEK
Item
Level Gauge
Temp. Range
-20 Degrees to 120 Degrees F
Float Material
HDPE
Assembly Nut Material
PVC
Resolution
1/8 of a Tank
Calibration Unit Material
Inner Glass, Outer Plastic
Pressure Rating
70 psi
Gasket Material
Viton
Thread Gender
Male
For Container Capacity
No Exact Capacity
Units of Measurement
Inches
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
For Container Type
No Specific Style
Window Material
Glass
Seal Material
Viton
Maximum Operating Pressure
70 psi
Maximum Temperature
120 Degrees F
Thread Type
NPT
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Float Rod Material
PEEK
Minimum Temperature
-20 Degrees F
Housing Material
Cellulose Acetate
Graduation Marks
1/8, 3/8, 5/8, 7/8
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 75 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.