Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 78", 2"NPT

  • Mfr # H-2-78

  • Zoro # G5451476


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Extension Length
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2-78
Zoro #
G5451476
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
78 in
Connection Size
2 in NPT
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in
Pipe Size
2 in
For Container Depth
78 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Rod Material
Galvanized Steel
Pressure Rating
70 psi
Special Features
Generic Capacity
Resolution
1/8 of a Tank
Accuracy
1/8 of a Tank
Float Material
HDPE
Rivet Material
Brass
Gasket Material
Duro Nitrile
Bushing Material
Aluminum
Temp. Range
-20 Degrees to 120 Degrees F
Calibration Unit Material
Plastic
Assembly Nut Material
HDPE
Item
Level Gauge
Thread Gender
Male
Maximum Temperature
120 Degrees F
Graduation Marks
1/8 Increments, Empty, Full
For Container Type
No Specific Style
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Units of Measurement
Inches
Window Material
Cellulose Acetate
Float Rod Material
Galvanized Steel
For Container Capacity
No Exact Capacity
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Standards
FL Approved
Maximum Operating Pressure
70 psi
Housing Material
Cellulose Acetate
Thread Type
NPT
Minimum Temperature
-20 Degrees F
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Seal Material
Nitrile Rubber

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 78 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.