Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank Depth 80", 2"NPT

  • Mfr # PH-2-80

  • Zoro # G5453901


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NSP
Calibration Unit Increments
1/8s of a tank
Bushing Material
PVC
Temp. Range
-20 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-2-80
Zoro #
G5453901
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
80 in
Connection Size
2 in NSP
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Pipe Size
2 in
Float Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr
For Container Depth
80 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Bushing Material
PVC
Temp. Range
-20 Degrees to 120 Degrees F
Float Material
HDPE
Rivet Material
PEEK
Accuracy
1/8 of a Tank
Pressure Rating
70 psi
Rod Material
PEEK(TM) Plastic
Item
Level Gauge
Assembly Nut Material
PVC
Calibration Unit Material
Inner Glass, Outer Plastic
Gasket Material
Viton
Resolution
1/8 of a Tank
Minimum Temperature
-20 Degrees F
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Graduation Marks
1/8, 3/8, 5/8, 7/8
Thread Type
NPT
For Container Capacity
No Exact Capacity
Maximum Temperature
120 Degrees F
Housing Material
Cellulose Acetate
Thread Gender
Male
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite
Window Material
Glass
Float Rod Material
PEEK
Seal Material
Viton
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Maximum Operating Pressure
70 psi
For Container Type
No Specific Style
Units of Measurement
Inches

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 80 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.