Zoro Homepage

1 gal. Gray Primer Water Primer

  • Mfr # K00020002-16

  • Zoro # G0347895


product price: $37.59
/ea

Key Features

Size
1 gal
Finish
Flat
For Use With
Any Topcoat
Base Type
Water
Resin Type
Alkyd Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00020002-16
Zoro #
G0347895
UPC #
075577023332
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer
Color
Gray Primer
Finish
Flat
For Use With
Any Topcoat
Base Type
Water
Resin Type
Alkyd Enamel
Exposure Conditions
Normal
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Steel
Paint Color Family
Grays
Paint and Primer Application Method
Brush, Spray
Coverage
441 to 294 sq ft/gal
Dry Time
15 min
VOC Content
332g/L
Paint and Primer Sub Category
Primers
Color Family
Grays
Application Method
Brush, Spray
Net Weight
1 gal
Paint Primer, Sealers & Rust Reformers Item
Primer
Application Temperature
44 Degrees to 120 Degrees F
Dry Time Recoat
7 hr
Dry Time Tack Free
1.5 hr
Standards
VOC Compliant
Features
Can be Topcoated with Alkyd and Latex Coatings, Fast Drying
Minimum Application Temperature
40 Degrees F
Sheen
Flat
Coverage Area
441 to 294 sq ft/gal
Maximum Application Temperature
120 Degrees F
Compatible Surface Material
Metal, Steel
Use Location
Exterior, Interior
Shelf Life
3 yr
Coating Application
Interior/Exterior Primer
Series Number
K0002
Sub Brand
Industrial Primer
Dry Time to Recoat
7 hr
Finish Texture
Smooth

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Gray, Compatible Surface Material Metal, Steel, Sheen Flat, Resin Type Alkyd Enamel, Color Gray, Container Size 1 gal, Coverage Area 441 to 294 sq ft/gal, Base Type Water, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Industrial Primer, Application Method Brush, Spray, Dry Time Tack Free 1.5 hr, Dry Time to Recoat 7 hr, Features Can be Topcoated with Alkyd and Latex Coatings, Fast Drying, Finish Texture Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, MI, NV, NY, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.