
12OZ Cit GRN GLS Paint
Mfr # K05512007
Zoro # G108166414
product price: $11.35
/eaSold in multiples of 3 for $34.05
Key Features
Color
Citrus Green
Color Family
Greens
Net Weight
12 oz
Sheen
Gloss
Finish Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K05512007
Zoro #
G108166414
UPC #
724504055129
Country of Origin
United States
Details
Color
Citrus Green
Color Family
Greens
Net Weight
12 oz
Sheen
Gloss
Finish Texture
Smooth
Sub Brand
COLORmaxx
Description
Krylon COLORmaxx, 12 OZ, Citrus Green, Gloss Spray Paint Provides Brilliant, On Trend Colors In A Variety Of Sheens, Offers Smooth Application, Added Rust Protection The Easy Push, Big Button Tip That Makes It Easy To Spray At Any Angle For Fast Coverage
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.