Zoro Homepage

12OZ Crys CLR Sat Paint

  • Mfr # K05562007

  • Zoro # G708166319


product price: $11.19
/ea
Sold in multiples of 3 for $33.57

Key Features

Color
Crystal Clear
Color Family
Clear
Net Weight
12 oz
Sheen
Satin
Finish Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05562007
Zoro #
G708166319
UPC #
724504055624
Country of Origin
United States

Details

Color
Crystal Clear
Color Family
Clear
Net Weight
12 oz
Sheen
Satin
Finish Texture
Smooth
Sub Brand
COLORmaxx

Description

Krylon COLORmaxx, 12 OZ, Crystal Clear, Satin, Spray Paint, Provides Brilliant, On Trend Colors In A Variety Of Sheens, Smooth Application, Added Rust Protection The Easy Push, Big Button Tip That Makes It Easy To Spray At Any Angle For Fast Coverage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.