Shop KRYLON
See all product information
Create Account
425-K03206 Black Epoxy Appliance Paint
- Mfr # 724504032069
- Zoro # G004173301
product price:
$
41.95
/ea
Key Features
Color Family
Black
Color
Black
Base Type
Epoxy
Net Weight
12.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724504032069
- Zoro #
- G004173301
- UPC #
- 724504032069
- Country of Origin
- United States
- Item
- Spray Paint
- Color Family
- Black
- Color
- Black
- Base Type
- Epoxy
- Net Weight
- 12.5 oz
Description
Features
- Chemical and stain resistant.
- Dries to the touch in 1 hour.
- Durable
- Color - Black
- Capacity Weight - 12.5 oz.
- Capacity Volume - 12.5 oz.
- Fix Cure Time @ Temp. - 1 h @ 77 °F
- Specific Gravity - 0.7900
- Applications - Air Conditioning Motors, Desks, File Cabinets, Most Appliances, Trash Compactors
- Resistance - Chemical, Wear, Weather
- Type - Industrial Paint
- Item Weight - 1.17 lbs.
- Pack Of 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.