Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Ball Int-Ext Ruddy Brown Primer

  • Mfr # K01317A07

  • Zoro # G711592334


product price: $11.69
/ea
Sold in multiples of 6 for $70.14

Key Features

Color Family
Brown
Net Weight
1.044 lbs
Sheen
Flat
Dry Time Tack Free
12 minutes
Paint and Primer Finish
High-gloss finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01317A07
Zoro #
G711592334
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
12 oz

Details

Color
Ruddy Brown
Color Family
Brown
Net Weight
1.044 lbs
Sheen
Flat
Dry Time Tack Free
12 minutes
Paint and Primer Finish
High-gloss finish
Compatible Surface Material
Metal;Wood;Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.