A04404000 Krylon Industrial Work Day Enamel Paint Gloss Red, 16 oz
- Mfr # A04404007
- Zoro # G512513316
product price:Â
$
4.75
/ea
Sold in multiples of 12 for
$57.00
Key Features
Color
Red
Color Family
Red
Sheen
Gloss
Dry Time
12 minutes
Paint and Primer Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A04404007
- Zoro #
- G512513316
- UPC #
- -
- Country of Origin
- Unknown
Details
- Color
- Red
- Color Family
- Red
- Sheen
- Gloss
- Dry Time
- 12 minutes
- Paint and Primer Finish
- Gloss
- Compatible Surface Material
- Wood;Metal
Description
Krylon Industrial Work Day Enamel Paint Gloss Red, Size: 16 oz, Net Wt: 10 oz, Replaces: KRYS04103 -
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.