Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Coating, High Gloss, Allis Chalmers Orange

  • Mfr # K01971008

  • Zoro # G115193786


product price: $63.39
/ea

Key Features

Finish
High Gloss
Color
Allis Chalmers Orange
VOC Content
Less Than250 g/L
Dry Time
4 hr
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01971008
Zoro #
G115193786
UPC #
724504019718
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Acrylic Coating
Finish
High Gloss
Color
Allis Chalmers Orange
VOC Content
Less Than250 g/L
Dry Time
4 hr
Standards
OSHA 29 CFR 1910.1200
Container Type
Metal Can
Heat Resistant
Flammable
Coverage Area
50 to 200 sq ft/gal
Cure Time
8 hr
For Use With
Metal, Wood
Number of Components
1-Step System
Maximum Application Temperature
75 Degrees F
Series Number
Farm & Implement
Resistance Properties
Corrosion Resistant
Dry Time to Recoat
8 hr
Minimum Application Temperature
55 Degrees F
Sheen
Gloss
Sub Brand
Farm & Implement
Activator, Base, Paint or Primer
Paint
Coating Application
Standard
Application Method
Brush
Surface Material
Metal, Wood
Surface Type
Metal, Wood
Use Location
Exterior
Base Type
Solvent
Surface Texture
Smooth

Description

Acrylic Coating,1 gal,Oranges,Solvent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.