Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Coating, High Gloss, Black

  • Mfr # K02022008

  • Zoro # G215271636


product price: $25.79
/ea

Key Features

Finish
High Gloss
Color
Black
VOC Content
Less Than250 g/L
Dry Time
4 hr
Activator, Base, Paint or Primer
Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02022008
Zoro #
G215271636
UPC #
724504020226
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Acrylic Coating
Finish
High Gloss
Color
Black
VOC Content
Less Than250 g/L
Dry Time
4 hr
Activator, Base, Paint or Primer
Paint
For Use With
Metal, Wood
Number of Components
1-Step System
Container Type
Metal Can
Application Method
Brush
Surface Type
Metal, Wood
Surface Texture
Smooth
Minimum Application Temperature
55 Degrees F
Coverage Area
50 to 200 sq ft/gal
Resistance Properties
Corrosion Resistant
Cure Time
8 hr
Coating Application
Standard
Series Number
Farm & Implement
Sub Brand
Farm & Implement
Surface Material
Metal, Wood
Standards
OSHA 29 CFR 1910.1200
Base Type
Solvent
Sheen
Gloss
Heat Resistant
Flammable
Use Location
Exterior
Dry Time to Recoat
8 hr
Maximum Application Temperature
75 Degrees F

Description

Acrylic Coating,1 qt,Blacks,Solvent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.