Zoro Homepage

Acrylic Coating, High Gloss, International Harvester Red

  • Mfr # K01964008

  • Zoro # G115271613


product price: $67.49
/ea

Key Features

Finish
High Gloss
Color
International Harvester Red
VOC Content
Less Than250 g/L
Dry Time
4 hr
Sheen
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01964008
Zoro #
G115271613
UPC #
724504019640
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Acrylic Coating
Finish
High Gloss
Color
International Harvester Red
VOC Content
Less Than250 g/L
Dry Time
4 hr
Sheen
Gloss
Maximum Application Temperature
75 Degrees F
Heat Resistant
Flammable
Series Number
Farm & Implement
Container Type
Metal Can
Application Method
Brush
For Use With
Metal, Wood
Dry Time to Recoat
8 hr
Minimum Application Temperature
55 Degrees F
Use Location
Exterior
Cure Time
8 hr
Surface Type
Metal, Wood
Activator, Base, Paint or Primer
Paint
Surface Texture
Smooth
Sub Brand
Farm & Implement
Coating Application
Standard
Coverage Area
50 to 200 sq ft/gal
Resistance Properties
Corrosion Resistant
Number of Components
1-Step System
Standards
OSHA 29 CFR 1910.1200
Surface Material
Metal, Wood
Base Type
Solvent

Description

Acrylic Coating,1 gal,Reds,Solvent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.