Zoro Homepage

Acrylic Coating, High Gloss, International Harvester Red

  • Mfr # K02024008

  • Zoro # G315193791


product price: $24.19
/ea

Key Features

Finish
High Gloss
Color
International Harvester Red
VOC Content
Less Than250 g/L
Dry Time
4 hr
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02024008
Zoro #
G315193791
UPC #
724504020240
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Acrylic Coating
Finish
High Gloss
Color
International Harvester Red
VOC Content
Less Than250 g/L
Dry Time
4 hr
Standards
OSHA 29 CFR 1910.1200
Application Method
Brush
Surface Material
Metal, Wood
For Use With
Metal, Wood
Use Location
Exterior
Cure Time
8 hr
Surface Type
Metal, Wood
Heat Resistant
Flammable
Sub Brand
Farm & Implement
Minimum Application Temperature
55 Degrees F
Sheen
Gloss
Container Type
Metal Can
Series Number
Farm & Implement
Activator, Base, Paint or Primer
Paint
Dry Time to Recoat
8 hr
Number of Components
1-Step System
Coverage Area
50 to 200 sq ft/gal
Coating Application
Standard
Resistance Properties
Corrosion Resistant
Base Type
Solvent
Surface Texture
Smooth
Maximum Application Temperature
75 Degrees F

Description

Acrylic Coating,1 qt,Reds,Solvent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.