Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Coating, High Gloss, Massey Ferguson Gray

  • Mfr # K02031008

  • Zoro # G815193789


product price: $24.19
/ea

Key Features

Finish
High Gloss
Color
Massey Ferguson Gray
VOC Content
Less Than250 g/L
Dry Time
4 hr
Coating Application
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02031008
Zoro #
G815193789
UPC #
724504020318
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Acrylic Coating
Finish
High Gloss
Color
Massey Ferguson Gray
VOC Content
Less Than250 g/L
Dry Time
4 hr
Coating Application
Standard
Minimum Application Temperature
55 Degrees F
Series Number
Farm & Implement
Use Location
Exterior
Number of Components
1-Step System
Application Method
Brush
Sub Brand
Farm & Implement
Activator, Base, Paint or Primer
Paint
Base Type
Solvent
Surface Texture
Smooth
For Use With
Metal, Wood
Surface Material
Metal, Wood
Resistance Properties
Corrosion Resistant
Container Type
Metal Can
Surface Type
Metal, Wood
Maximum Application Temperature
75 Degrees F
Dry Time to Recoat
8 hr
Standards
OSHA 29 CFR 1910.1200
Coverage Area
50 to 200 sq ft/gal
Sheen
Gloss
Heat Resistant
Flammable
Cure Time
8 hr

Description

Acrylic Coating,1 qt,Grays,Solvent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.