Zoro Homepage

Acrylic Coating, High Gloss, New Holland Red

  • Mfr # K02035008

  • Zoro # G115271545


product price: $28.39
/ea

Key Features

Finish
High Gloss
Color
New Holland Red
VOC Content
Less Than250 g/L
Dry Time
4 hr
Maximum Application Temperature
75 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02035008
Zoro #
G115271545
UPC #
724504020356
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Acrylic Coating
Finish
High Gloss
Color
New Holland Red
VOC Content
Less Than250 g/L
Dry Time
4 hr
Maximum Application Temperature
75 Degrees F
Surface Texture
Smooth
Coating Application
Standard
Sub Brand
Farm & Implement
Base Type
Solvent
Coverage Area
50 to 200 sq ft/gal
Activator, Base, Paint or Primer
Paint
Dry Time to Recoat
8 hr
Container Type
Metal Can
For Use With
Metal, Wood
Cure Time
8 hr
Resistance Properties
Corrosion Resistant
Application Method
Brush
Surface Type
Metal, Wood
Standards
OSHA 29 CFR 1910.1200
Surface Material
Metal, Wood
Heat Resistant
Flammable
Use Location
Exterior
Minimum Application Temperature
55 Degrees F
Series Number
Farm & Implement
Sheen
Gloss
Number of Components
1-Step System

Description

Acrylic Coating,1 qt,Reds,Solvent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.