Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alkyd Coating, Paint, Safety Yellow

  • Mfr # K09713008

  • Zoro # G215305713


product price: $17.49
/ea

Key Features

Color
Safety Yellow
Finish
Gloss
For Use With
Aluminum, Metal, Steel
Base Type
Solvent
Application Method
Brush, Roll, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K09713008
Zoro #
G215305713
UPC #
724504086246
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Alkyd Coating
Color
Safety Yellow
Finish
Gloss
For Use With
Aluminum, Metal, Steel
Base Type
Solvent
Application Method
Brush, Roll, Spray
VOC Content
Less Than250 g/l
Features
Maximum Protection for Metal; Quick Dry Time
Dry Time
4 hr
Cure Time
24 hr
Standards
OSHA (29 CFR 1910.1200)
Minimum Application Temperature
55 Degrees F
Sheen
Gloss
Resistance Properties
Chemical-Resistant, Corrosion Resistant, Fading Resistant, Rust Resistant
Activator, Base, Paint or Primer
Paint
Use Location
Exterior, Interior
Coverage Area
200 sq ft/gal
Maximum Application Temperature
75 Degrees F
Sub Brand
Rust Tough
Container Type
Metal Can
Coating Application
Standard
Heat Resistant
Flammable
Number of Components
1-Step System
Surface Texture
Smooth
Dry Time to Recoat
8 hr
Surface Material
Aluminum, Metal, Steel

Description

Alkyd Coating,Paint,Safety Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.