Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alkyd Coating, Paint, Solvent, Aluminum

  • Mfr # K09717008

  • Zoro # G815305717


product price: $15.99
/ea

Key Features

Color
Aluminum
Finish
Metallic
For Use With
Aluminum, Metal, Steel
Base Type
Solvent
Cure Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K09717008
Zoro #
G815305717
UPC #
724504086307
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Alkyd Coating
Color
Aluminum
Finish
Metallic
For Use With
Aluminum, Metal, Steel
Base Type
Solvent
Cure Time
24 hr
Dry Time
4 hr
Features
Maximum Protection for Metal in a Brilliant Finish; Quick Dry Time
Application Method
Brush, Roll, Spray
VOC Content
393.35 g/l
Standards
OSHA (29 CFR 1910.1200)
Dry Time to Recoat
8 hr
Surface Texture
Smooth
Container Type
Metal Can
Coating Application
Standard
Use Location
Exterior, Interior
Heat Resistant
Flammable
Maximum Application Temperature
75 Degrees F
Minimum Application Temperature
55 Degrees F
Surface Material
Aluminum, Metal, Steel
Sub Brand
Rust Tough
Activator, Base, Paint or Primer
Paint
Number of Components
1-Step System
Coverage Area
400 ft²/gal

Description

Alkyd Coating,Paint,Solvent,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.