Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alkyd Coating, Paint, Solvent, Classic Gray

  • Mfr # K09738008

  • Zoro # G615305702


product price: $53.89
/ea

Key Features

Color
Classic Gray
Finish
Gloss
For Use With
Aluminum, Metal, Steel
Base Type
Solvent
Cure Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K09738008
Zoro #
G615305702
UPC #
724504086420
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Alkyd Coating
Color
Classic Gray
Finish
Gloss
For Use With
Aluminum, Metal, Steel
Base Type
Solvent
Cure Time
24 hr
Features
Maximum Protection for Metal; Quick Dry Time
Application Method
Brush, Roll, Spray
VOC Content
Less Than250 g/l
Dry Time
4 hr
Standards
OSHA (29 CFR 1910.1200)
Surface Texture
Smooth
Sheen
Gloss
Coating Application
Standard
Dry Time to Recoat
8 hr
Maximum Application Temperature
75 Degrees F
Minimum Application Temperature
55 Degrees F
Number of Components
1-Step System
Surface Material
Aluminum, Metal, Steel
Use Location
Exterior, Interior
Container Type
Metal Can
Activator, Base, Paint or Primer
Paint
Resistance Properties
Chemical-Resistant, Corrosion Resistant, Fading Resistant, Rust Resistant
Sub Brand
Rust Tough
Coverage Area
200 sq ft/gal
Heat Resistant
Flammable

Description

Alkyd Coating,Paint,Solvent,Classic Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.