Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alkyd Coating, Paint, Solvent, Safety Blue

  • Mfr # K09715008

  • Zoro # G815305700


product price: $17.19
/ea

Key Features

Color
Safety Blue
Finish
Gloss
For Use With
Aluminum, Metal, Steel
Base Type
Solvent
VOC Content
Less Than250 g/l
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K09715008
Zoro #
G815305700
UPC #
724504086260
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Alkyd Coating
Color
Safety Blue
Finish
Gloss
For Use With
Aluminum, Metal, Steel
Base Type
Solvent
VOC Content
Less Than250 g/l
Application Method
Brush, Roll, Spray
Cure Time
24 hr
Standards
OSHA (29 CFR 1910.1200)
Dry Time
4 hr
Features
Maximum Protection for Metal; Quick Dry Time
Number of Components
1-Step System
Dry Time to Recoat
8 hr
Use Location
Exterior, Interior
Maximum Application Temperature
75 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion Resistant, Fading Resistant, Rust Resistant
Coating Application
Standard
Surface Material
Aluminum, Metal, Steel
Heat Resistant
Flammable
Coverage Area
200 sq ft/gal
Activator, Base, Paint or Primer
Paint
Surface Texture
Smooth
Sub Brand
Rust Tough
Minimum Application Temperature
55 Degrees F
Sheen
Gloss
Container Type
Metal Can

Description

Alkyd Coating,Paint,Solvent,Safety Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.