Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alkyd Coating, Paint, Solvent, Safety Red

  • Mfr # K09712008

  • Zoro # G115305714


product price: $17.19
/ea

Key Features

Color
Safety Red
Finish
Gloss
For Use With
Aluminum, Metal, Steel
Base Type
Solvent
VOC Content
Less Than250 g/l
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K09712008
Zoro #
G115305714
UPC #
724504086239
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Alkyd Coating
Color
Safety Red
Finish
Gloss
For Use With
Aluminum, Metal, Steel
Base Type
Solvent
VOC Content
Less Than250 g/l
Standards
OSHA (29 CFR 1910.1200)
Cure Time
24 hr
Features
Maximum Protection for Metal; Quick Dry Time
Application Method
Brush, Roll, Spray
Dry Time
4 hr
Maximum Application Temperature
75 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion Resistant, Fading Resistant, Rust Resistant
Dry Time to Recoat
8 hr
Number of Components
1-Step System
Surface Texture
Smooth
Coating Application
Standard
Heat Resistant
Flammable
Use Location
Exterior, Interior
Minimum Application Temperature
55 Degrees F
Coverage Area
200 sq ft/gal
Surface Material
Aluminum, Metal, Steel
Sub Brand
Rust Tough
Container Type
Metal Can
Sheen
Gloss
Activator, Base, Paint or Primer
Paint

Description

Alkyd Coating,Paint,Solvent,Safety Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.