Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alkyd Coating, Paint, Solvent, White

  • Mfr # K09710008

  • Zoro # G915305716


product price: $15.99
/ea

Key Features

Color
White
For Use With
Aluminum, Metal, Steel
Base Type
Solvent
Application Method
Brush, Roll, Spray
Cure Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K09710008
Zoro #
G915305716
UPC #
724504086215
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Alkyd Coating
Color
White
Finish
Flat
For Use With
Aluminum, Metal, Steel
Base Type
Solvent
Application Method
Brush, Roll, Spray
Cure Time
24 hr
Standards
OSHA (29 CFR 1910.1200)
VOC Content
Less Than250 g/l
Dry Time
4 hr
Features
Maximum Protection for Metal; Quick Dry Time
Number of Components
1-Step System
Sub Brand
Rust Tough
Coating Application
Standard
Resistance Properties
Chemical-Resistant, Corrosion Resistant, Fading Resistant, Rust Resistant
Coverage Area
200 sq ft/gal
Heat Resistant
Flammable
Use Location
Exterior, Interior
Activator, Base, Paint or Primer
Paint
Surface Texture
Smooth
Container Type
Metal Can
Surface Material
Aluminum, Metal, Steel
Minimum Application Temperature
55 Degrees F
Dry Time to Recoat
8 hr
Sheen
Flat
Maximum Application Temperature
75 Degrees F

Description

Alkyd Coating,Paint,Solvent,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.