Zoro Homepage

Angled Sash Paint Brush, Tynex Chinex & Orel

  • Mfr # 144152725

  • Zoro # G802676844


product price: $20.15
/ea

Key Features

Brush Style
Angled Sash Brush
For Use With
Latex Paints; Oil-Based Paints
Width
2.62 in
Length
0.88 in
Depth
12.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144152725
Zoro #
G802676844
UPC #
716341015947
Country of Origin
Unknown

Dimensions

Width
2.62 in
Length
0.88 in
Depth
12.62 in

Details

Brush Style
Angled Sash Brush
For Use With
Latex Paints; Oil-Based Paints

Description

Angular style brush with fluted handle and stainless steel ferrule. For use with exterior enamels and flats, and interior flats.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.