Zoro Homepage
This item is Discontinued.
No Product Image Available

Black, Matte, 12 oz (Discontinued)

  • Mfr # K02754007
  • Zoro # G704344919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02754007
Zoro #
G704344919
UPC #
724504027546
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Blacks
Color
Black
Paint and Primer Finish
Matte
Net Weight
12 oz
Paint and Primer Surface Material
Wood, Metal, Plastic, Glass, Plaster/Ceramic, PVC, Hard Vinyl, Tile

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.