Zoro Homepage
This item is Discontinued.
Krylon Spray Paint, Black, Semi-Flat, 12 oz K01613A07

Spray Paint, Black, Semi-Flat, 12 oz (Discontinued)

  • Mfr # K01613A07
  • Zoro # G404344387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01613A07
Zoro #
G404344387
UPC #
755770006300
Country of Origin
United States

Details

Item
Spray Paint
Color
Black
Net Weight
12 oz
Sheen
Semi-Flat
Paint and Primer Finish
Semi-Flat
Paint and Primer Surface Material
Metal, Steel, Wood
Paint Color Family
Blacks
Paint and Primer Sub Category
General Purpose Spray Paint

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.