Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Krylon Spray Paint, Brick, Satin, 12 oz 2733

Spray Paint, Brick, Satin, 12 oz (Discontinued)

  • Mfr # 2733
  • Zoro # G202565649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2733
Zoro #
G202565649
UPC #
724504000000
Country of Origin
United States

Details

Item
Spray Paint
Color Family
Reds
Color
Brick
Paint and Primer Finish
Satin
Sheen
Satin
Net Weight
12 oz
Paint and Primer Surface Material
Wood, Metal, Glass, Paper
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Reds

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.