Zoro Homepage

Cold Galvanizing Compound, WL740 Zinc-Rich, 14oz, Aerosol

  • Mfr # SC0740000

  • Zoro # G912140174


product price: $15.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0740000
Zoro #
G912140174
UPC #
-
Country of Origin
Unknown

Description

Sprayon WL740 Zinc-Rich Galvanizing Compound is a high performance primer containing 97% pure zinc dust pigment blended with epoxy resin. Stops rust by electro-chemical action on steel or galvanized coatings. The self-sacrificing zinc protects the base metal, preserving strength and prevents rust creepage when the area is penetrated or scratched. This compound fuses zinc to the metal substrate and delivers protection against corrosion equal to or better than hot-dipped galvanizing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.