Zoro Homepage

Dry Erase Coating, White, Spray, 12 oz

  • Mfr # K03942000

  • Zoro # G015235371


product price: $13.19
/ea

Key Features

Color
White
Sheen
Gloss
Coverage
30 to 60 sq ft
Dry Time
1 hr
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K03942000
Zoro #
G015235371
UPC #
724504039426
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Dry Erase Spray Paint, White, 12 oz.
Color
White
Sheen
Gloss
Coverage
30 to 60 sq ft
Dry Time
1 hr
Application Method
Spray
Exposure Conditions
Interior
Features
One-Step Application
Standards
OSHA (29 CFR 1910.1200)
Container Type
Aerosol
For Use With
Glass, Metal, Plastic, Wicker, Wood
Minimum Application Temperature
55 Degrees F
Dry Time to Recoat
2 hr
Maximum Application Temperature
75 Degrees F
Heat Resistant
Flammable
Activator, Base, Paint or Primer
Paint
Series Number
Dry Erase
Number of Components
1-Step System
Compatible Surface Material
Glass, Metal, Plastic, Wicker, Wood

Description

Dry Erase Spray Paint, White, 12 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.