Zoro Homepage
This item is Discontinued.
Krylon Enamel Paint, Glossy, Water Base, Light Gray, 1 gal K00530327-16

Enamel Paint, Glossy, Water Base, Light Gray, 1 gal (Discontinued)

  • Mfr # K00530327-16
  • Zoro # G0350248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00530327-16
Zoro #
G0350248
UPC #
075577023493
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Enamel Paint
For Use On Surface Material
Concrete, Iron, Masonry, Metal, Steel, Wood
Paint Color Family
Grays
Finish
Glossy
Paint Base Type
Water
Color
Light Gray
Coverage
350 to 175 sq ft/gal
VOC Content
448 g/L
Dry Time
4-5 hrs.
Dry Time Recoat
8 hr
Resin Type
Alkyd Enamel
Application Method
Brush, Spray, Airless Spray
Paint and Primer Sub Category
Enamels
Standards
OSHA 29 CFR 1910.1200

Description

Enamel Paint, For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Paint Base Type Water, Paint Color Family Grays, Light Gray, Finish Gloss, Size 1 gal, Coverage 350 to 175 sq ft/gal, VOC Content 448 g/L, Dry Time Recoat 8 hr, Dry Time 4-5 hrs., Application Method Brush, Spray, Airless Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.