Zoro Homepage

Enamel Spray Paint, Gloss, Black, 12 oz, Can

  • Mfr # K05505007

  • Zoro # G414656753


product price: $11.79
/ea

Key Features

Color Family
Black
Net Weight
1.029 lbs
Sheen
Gloss
Paint and Primer Finish
Gloss
Container Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05505007
Zoro #
G414656753
UPC #
724504055051
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Black
Color Family
Black
Net Weight
1.029 lbs
Sheen
Gloss
Paint and Primer Finish
Gloss
Compatible Surface Material
Wood;Metal;Plastic;Wicker;Glass;Ceramic;Fabric;Paper;Masonry

Description

Krylon COLORmaxx spray paint provides brilliant, on-trend colors in a variety of sheens. This product has smooth application with added rust protection. The easy push big button tip provides the ability to spray at any-angle for fast coverage to get your project done.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.