Zoro Homepage

Epoxy Coating, White, Porcelain

  • Mfr # K04501007

  • Zoro # G415271696


product price: $63.75
/ea

Key Features

Color
White
Finish
Porcelain
Resin Type
Epoxy
VOC Content
288.17 g/L & 172.07 g/L
Dry Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K04501007
Zoro #
G415271696
UPC #
724504067818
Country of Origin
United States

Dimensions

Container Size
64 oz

Description

Epoxy Coating, Base Type Solvent, Resin Type Epoxy, Color White, Finish Porcelain, VOC Content 288.17 g/L & 172.07 g/L, Dry Time 1 hr, Cure Time 7 days, For Use With Ceramic Tile, Fiberglass, Glass, Plastics, Porcelain, PVC, Showers, Sinks, Tile, Tubs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.