Zoro Homepage

Epoxy Coating, White, Porcelain

  • Mfr # K04591A07

  • Zoro # G115271583


product price: $52.49
/ea

Key Features

Color
White
Finish
Porcelain
Resin Type
Epoxy
VOC Content
288.17 g/l
Dry Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K04591A07
Zoro #
G115271583
UPC #
724504080084
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Epoxy Coating
Color
White
Finish
Porcelain
Resin Type
Epoxy
VOC Content
288.17 g/l
Dry Time
1 hr
Minimum Application Temperature
55 Degrees F
Cure Time
7 days
Surface Material
Ceramic Tile, Fiberglass, Glass, Plastics, Porcelain, PVC
Coating Application
Standard
Heat Resistant
Flammable
Surface Texture
Smooth
For Use With
Ceramic Tile, Fiberglass, Glass, Plastics, Porcelain, PVC, Showers, Sinks, Tile, Tubs
Standards
OSHA 29 CFR 1910.1200
Formulation
Epoxy
Base Type
Solvent
Use Location
Interior
Container Type
Metal Can
Sub Brand
Tub & Tile Ultra Repair Finish
Number of Components
1-Step System
Maximum Application Temperature
75 Degrees F
Activator, Base, Paint or Primer
Paint
Compatible Activator
Epoxy Activator
Dry Time to Recoat
36 hr
Resistance Properties
Chip Resistant, Peeling Resistant
Sheen
Gloss

Description

Epoxy Coating, Base Type Solvent, Resin Type Epoxy, Color White, Finish Porcelain, VOC Content 288.17 g/l, Dry Time 1 hr, Cure Time 7 days, For Use With Ceramic Tile, Fiberglass, Glass, Plastics, Porcelain, PVC, Showers, Sinks, Tile, Tubs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.