Zoro Homepage

Epoxy Coating, White, Porcelain

  • Mfr # K04591B07

  • Zoro # G615271625


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Color
White
Finish
Porcelain
Resin Type
Epoxy
VOC Content
172.07 g/l
Dry Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K04591B07
Zoro #
G615271625
UPC #
724504080091
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Epoxy Coating
Color
White
Finish
Porcelain
Resin Type
Epoxy
VOC Content
172.07 g/l
Dry Time
1 hr
Compatible Activator
Epoxy Activator
Base Type
Solvent
Number of Components
2-Step System
Surface Material
Ceramic Tile, Fiberglass, Glass, Plastics, Porcelain, PVC
Standards
OSHA 29 CFR 1910.1200
Maximum Application Temperature
75 Degrees F
Resistance Properties
Chip Resistant, Peeling Resistant
Cure Time
7 days
Coating Application
Standard
Activator, Base, Paint or Primer
Paint
For Use With
Ceramic Tile, Fiberglass, Glass, Plastics, Porcelain, PVC, Showers, Sinks, Tile, Tubs
Minimum Application Temperature
55 Degrees F
Surface Texture
Smooth
Container Type
Metal Can
Sub Brand
Tub & Tile Ultra Repair Finish
Use Location
Interior
Heat Resistant
Flammable
Sheen
Gloss
Formulation
Epoxy
Dry Time to Recoat
36 hr

Description

Epoxy Coating, Base Type Solvent, Resin Type Epoxy, Color White, Finish Porcelain, VOC Content 172.07 g/l, Dry Time 1 hr, Cure Time 7 days, For Use With Ceramic Tile, Fiberglass, Glass, Plastics, Porcelain, PVC, Showers, Sinks, Tile, Tubs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.