Exterior Protective Coating, Gloss, Oil/Alkyd Base, Dark Machinery Gray, 1 gal

  • Mfr # K00871008

  • Zoro # G010397067


product price: $51.29
/ea

Key Features

For Use On Surface Material
Iron, Metal, Steel
Finish
Gloss
Size
1 gal
Paint Sub-Brand
Tough Coat
Paint Base Type
Oil/Alkyd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00871008
Zoro #
G010397067
UPC #
724504008712
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Exterior Protective Coating
For Use On Surface Material
Iron, Metal, Steel
Finish
Gloss
Paint Sub-Brand
Tough Coat
Paint Base Type
Oil/Alkyd
Color
Dark Machinery Gray
VOC Content
224.19 g/L
Dry Time
4 hour - 8 hour
Dry Time Recoat
24 hr
Cure Time
4 hour - 8 hour
Coating Application
Light to Medium Industrial
Activator, Base, Paint or Primer
Paint
Number of Components
1 - Step System
Sub Brand
Tough Coat Advanced
Resistance Properties
Corrosive Resistant, Rust Resistant
Container Type
Metal Can
Use Location
Exterior, Interior
Base Type
Solvent
Surface Texture
Smooth
System Series
Tough Coat Advanced
Sheen
Gloss
Surface Material
Aluminum, Metal, Steel
Coverage Area
150 ft²/gal - 300 ft²/gal

Description

Exterior Protective Coating,1 gal

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.