Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farm + Implement Spray Primer, 12 oz . Red Oxide, 12 oz, Aerosol Can, Flat

  • Mfr # K01951008

  • Zoro # G815271685


product price: $10.35
/ea

Key Features

Compatible Surface Material
Metal, Wood
Sheen
Flat
Color
Red Oxide
Container Size
12 oz
Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01951008
Zoro #
G815271685
UPC #
724504019510
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Farm + Implement Spray Primer, 12 oz
Compatible Surface Material
Metal, Wood
Sheen
Flat
Color
Red Oxide
Container Type
Aerosol Can
Base Type
Solvent
Use Location
Exterior, Interior
Dry Time Tack Free
15 min
Net Weight
12 oz
Standards
OSHA 29 CFR 1910.1200
Maximum Application Temperature
75 Degrees F
Minimum Application Temperature
55 Degrees F
Flammability
Flammable

Description

Spray Primer, Base Type Solvent, Coating Application Rust Preventative, Color Red Oxide, Color Family Red, Compatible Surface Material Metal, Wood, Container Size 12 oz, Container Type Aerosol Can, Coverage Area 20-25 sq ft, Dry Time Tack Free 15 min, Flammability Flammable, Maximum Application Temperature 75 Degrees F, Minimum Application Temperature 55 Degrees F, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.