Zoro Homepage
This item is Discontinued.
Krylon General Purpose Striping Paint, 20 oz., Royal Blue, Water -Based K08309004

General Purpose Striping Paint, 20 oz., Royal Blue, Water -Based (Discontinued)

  • Mfr # K08309004
  • Zoro # G0348741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K08309004
Zoro #
G0348741
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz.

Details

Item
Striping Paint
Paint Color Family
Blues
Color
Royal Blue
Base Type
Water
Paint and Primer Sub Category
General Purpose Striping Paint
Coverage
602 Linear ft./2" Strip
Paint and Primer Surface Material
Grass
Exposure Conditions
Exterior
Dry Time
2 hr.
Dry Time Tack Free
30 min
Striping and Marking Paint and Chalk Item
Striping Paint
Net Weight
17 oz.
Striping & Marking Paint & Chalk Item
Striping Paint
VOC Content
412g/L
Paint and Primer Application Method
Marking Wheel, Spray
Application Temperature
Above 50 Degrees F
Line Striping Aerosol
Yes
Application Method
Spray, Marking Wheel

Description

Striping Paint, Water Base Type, Line Striping Aerosol Yes, Royal Blue, Size 20 oz, Striping Paint, Paint and Primer Surface Material Grass, Paint and Primer Application Method Marking Wheel, Spray, Coverage 602 Linear ft/2 in Strip, Net Weight 17 oz, Dry Time 2 hr, Dry Time Tack Free 30 min, Application Temperature Above 50 Degrees F, Exterior Exposure Conditions, VOC Content 412g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.