Shop KRYLON
See all product information
Create Account
Glitter Blast Silver Flash Spray Paint 5.75 oz
Mfr # K03802000
Zoro # G905298486
product price:
$
9.95
/ea
Sold in multiples of 6 for $59.70
Key Features
Color Family
Metallics
Net Weight
5.75 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K03802000
- Zoro #
- G905298486
- UPC #
- 724504038023
- Country of Origin
- United States
Details
- Item
- Spray Paint
- Color
- Silver Flash
- Color Family
- Metallics
- Net Weight
- 5.75 oz
Description
Taking glitter to the next dimension. A uniquely intense, sparkling glitter finish so it's easy to get an irresistible look on almost any surface.
- • Uniquely intense sparkling glitter finish
- • Adheres well to most surfaces, even plastic and craft foam
- • Acid-free for scrapbooking
- • Clear Sealer adds durability, prevents glitter from flaking and maintains color without fading
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.