Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Krylon Spray Paint, Gold, Metallic, 12 oz 1701

Spray Paint, Gold, Metallic, 12 oz (Discontinued)

  • Mfr # 1701
  • Zoro # G202564819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701
Zoro #
G202564819
UPC #
724504000000
Country of Origin
United States

Details

Item
Spray Paint
Color
Gold
Color Family
Golds
Net Weight
12 oz
Sheen
Metallic
Paint and Primer Surface Material
Multi-Surface
Paint and Primer Finish
Metallic
Paint Color Family
Golds
Paint and Primer Sub Category
Specialty Spray Paint

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.