Zoro Homepage

Hammered Spray Paint, Cocoa Brown, Hammered, Solvent, 12 oz

  • Mfr # K02785007

  • Zoro # G7601700


product price: $11.15
/ea

Key Features

Color Family
Brown
Net Weight
12 oz
Sheen
Hammered
Coverage
25 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02785007
Zoro #
G7601700
UPC #
724504027850
Country of Origin
United States

Dimensions

Container Size
16 oz

Description

Hammered Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Brown, Compatible Surface Material Ceramic, Glass, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Hammered, Resin Type Alkyd Enamel, Color Cocoa Brown, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.