Zoro Homepage
This item is Discontinued.
Krylon Hammered Spray Paint, Copper, Hammered, 12 oz. K08987000

Hammered Spray Paint, Copper, Hammered, 12 oz. (Discontinued)

  • Mfr # K08987000
  • Zoro # G0381276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K08987000
Zoro #
G0381276
UPC #
724504089872
Country of Origin
United States

Details

Item
Hammered Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Reds
Color
Copper
Paint and Primer Finish
Hammered
Net Weight
12 oz.
Coverage
25 sq. ft.
Dry Time
25 min
Paint and Primer Surface Material
Ceramic, Glass, Metal, Plastic, Wood
Application Temperature
50 to 85 Degrees F
Dry Time Tack Free
2 hr.
Spray Paints Item
Hammered Spray Paint
Resin Type
Alkyd Enamel
Paint Sub-Brand
Super MAXX
Color Family
Reds
Dry Time Recoat
2 hr.

Description

Hammered Spray Paint, Color Family Reds, Resin Type Alkyd Enamel, Color Copper, Dry Time 25 min, Dry Time Tack Free 2 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.