Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammered Spray Paint, Dark Bronze, Hammered, Solvent, 12 oz

  • Mfr # K02787007

  • Zoro # G7593982


product price: $11.15
/ea

Key Features

Color Family
Brown
Net Weight
12 oz
Sheen
Hammered
Coverage
25 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02787007
Zoro #
G7593982
UPC #
724504027874
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Hammered Spray Paint
Color
Dark Bronze
Color Family
Brown
Net Weight
12 oz
Sheen
Hammered
Coverage
25 sq ft
Base Type
Solvent
Dry Time
25 min
Application Method
Spray
Resin Type
Alkyd Enamel
Paint and Primer Finish
Hammered
Dry Time Tack Free
2 hr.
Exposure Conditions
Exterior, Interior
Application Temperature
55 Degrees to 75 Degrees F
Standards
MIR Compliant
Opacity
100 %
Dry Time to Recoat
2 hr to 48 hr
Finish Texture
Hammered
Sub Brand
Fusion
Maximum Application Temperature
75 Degrees F
Coating Application
General Purpose Spray Paint
Minimum Application Temperature
55 Degrees F
Flammability
Flammable
Container Type
Aerosol Can
Resistance Properties
Chemical-Resistant
Compatible Surface Material
Glass, Metal, Plastic, Wood

Description

Hammered Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Hammered, Resin Type Alkyd Enamel, Color Dark Bronze, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.