Zoro Homepage

High Heat Max Paint, Black, 1 Quart, Satin, Black

  • Mfr # K06400888

  • Zoro # G015305715


product price: $33.69
/ea

Key Features

Finish
Satin
Color
Black
VOC Content
406.34 g/l
Dry Time
10 min
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K06400888
Zoro #
G015305715
UPC #
724504080978
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Alkyd Coating
Finish
Satin
Color
Black
VOC Content
406.34 g/l
Dry Time
10 min
Base Type
Solvent
Standards
OSHA (29 CFR 1910.1200)
Application Method
Brush
Cure Time
72 hr
Features
Not for use on Cooking Surfaces; Premium Rust Inhibitor; Provides Premium Color and Finish Protection upto 1000 deg F
Sheen
Satin
Number of Components
1-Step System
Coverage Area
207 sq ft/qt
Surface Material
Metal
Surface Texture
Smooth
Container Type
Metal Can
Use Location
Exterior, Interior
Sub Brand
High Heat Max
For Use With
BBQs, Fire Pits, Grills, Heating Radiators, Wood-Burning Stoves
Activator, Base, Paint or Primer
Paint
Dry Time to Recoat
1 hr
Coating Application
Standard

Description

Alkyd Coating,Paint,Solvent,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.