Zoro Homepage

1 gal. White Acrylic Primer

  • Mfr # K000Z6650-16

  • Zoro # G7331296


product price: $71.99
/ea
Sold in multiples of 4 for $287.96

Key Features

Size
1 gal
Color
White
Finish
Flat
For Use With
Any Topcoat
Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K000Z6650-16
Zoro #
G7331296
UPC #
724504038443
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer
Color
White
Finish
Flat
For Use With
Any Topcoat
Base Type
Acrylic
Resin Type
Acrylic Enamel
Exposure Conditions
Interior/Exterior
Paint and Primer Surface Material
Metal
Paint Color Family
Whites
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
135 to 335 sq ft/gal
Dry Time Tack Free
40 min
Features
Adhesion-Promoting Bonding Primer
Dry Time
4 hr
Dry Time Recoat
4 hr
Net Weight
1 gal
Paint and Primer Sub Category
Primers
VOC Content
Less than 50g/L
Color Family
Whites
Application Temperature
50 Degrees to 120 Degrees F
Standards
ASTM B117, ASTM D2246, ASTM D2794, ASTM D3363, ASTM D4541
Application Method
Airless Spray, Spray, Brush, Roll
Compatible Surface Material
Fluorocarbon (Kynar), Polyester Polymers, Silicone Polyester
Resistance Properties
Corrosion-Resistant
Coating Application
Primer
VOC Compliant
Yes
Coverage Area
135 to 335 sq ft/gal
Use Location
Exterior, Interior
Sheen
Flat
Dry Time to Recoat
4 hr
Maximum Application Temperature
120 Degrees F
Minimum Application Temperature
50 Degrees F
Shelf Life
3 yr
Finish Texture
Smooth

Description

Primer, Coating Application Primer, Color Family White, Compatible Surface Material Fluorocarbon (Kynar), Polyester Polymers, Silicone Polyester, Sheen Flat, Resin Type Acrylic, Color White, Container Size 1 gal, Coverage Area 135 to 335 sq ft/gal, Base Type Water, Dry Time 4 hr, Use Location Exterior, Interior, Application Method Airless Spray, Spray, Brush, Roll, Dry Time Tack Free 40 min, Dry Time to Recoat 4 hr, Features Adhesion-Promoting Bonding Primer, Finish Texture Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.