Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial 5-Ball Int/Ext Gloss Black

  • Mfr # K01601A07

  • Zoro # G911541729


product price: $13.29
/ea
Sold in multiples of 6 for $79.74

Key Features

Color Family
Black
Net Weight
1.029 lbs
Sheen
Gloss
Dry Time
Dries to touch in 12 minutes
Paint and Primer Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01601A07
Zoro #
G911541729
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
12 oz

Details

Color
Black
Color Family
Black
Net Weight
1.029 lbs
Sheen
Gloss
Dry Time
Dries to touch in 12 minutes
Paint and Primer Finish
Gloss
Finish Texture
High-gloss finish
Compatible Surface Material
Metal;Wood;Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.