Zoro Homepage

Industrial 5-Ball Int/Ext Ultra-Flat Black

  • Mfr # K01602A07

  • Zoro # G811592340


product price: $12.59
/ea

Key Features

Color Family
Black
Net Weight
1.029 lbs
Sheen
Flat
Dry Time
Dries to touch in 12 minutes
Paint and Primer Finish
Ultra Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01602A07
Zoro #
G811592340
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
12 oz

Details

Color
Ultra-Black
Color Family
Black
Net Weight
1.029 lbs
Sheen
Flat
Dry Time
Dries to touch in 12 minutes
Paint and Primer Finish
Ultra Flat
Exposure Conditions
Interior/Exterior
Finish Texture
High-gloss finish
Compatible Surface Material
Metal;Wood;Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.