Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Rust Preventative Enamel, Gloss, Dark Machinery Gray

  • Mfr # K00874008

  • Zoro # G115305691


product price: $25.49
/ea

Key Features

Finish
Gloss
Color
Dark Machinery Gray
VOC Content
Less Than250 g/l
Dry Time
4 hr
Application Method
Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00874008
Zoro #
G115305691
UPC #
724504008743
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Alkyd Coating
Finish
Gloss
Color
Dark Machinery Gray
VOC Content
Less Than250 g/l
Dry Time
4 hr
Application Method
Brush
Sheen
Gloss
Cure Time
24 hr
Features
Advanced with Rust Barrier Technology offers Premium Protection against Rust in Corrosive Environments; Dry to the Touch in 4 to 6 Hours
Standards
OSHA (29 CFR 1910.1200)
Base Type
Solvent
Container Type
Metal Can
Number of Components
1-Step System
Sub Brand
Tough Coat Advanced
Surface Material
Aluminum, Metal, Steel
Coating Application
Standard
Activator, Base, Paint or Primer
Paint
For Use With
Aluminum, Metal, Steel
Primer Required
No
Coverage Area
300 sq ft/gal
Dry Time to Recoat
8 hr
Use Location
Exterior, Interior
Heat Resistant
Flammable
Surface Texture
Smooth

Description

Alkyd Coating,Paint,Dark Machinery Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.