Zoro Homepage

Athletic Field Striping Paint, 17 oz., Athletic Black, Water -Based

  • Mfr # K00832008

  • Zoro # G0743038


product price: $9.79
/ea

Key Features

Paint Color Family
Blacks
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Athletic Field Striping Paint
Coverage
468 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00832008
Zoro #
G0743038
UPC #
075577000463
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Striping Paint
Paint Color Family
Blacks
Color
Athletic Black
Base Type
Water
Paint and Primer Sub Category
Athletic Field Striping Paint
Coverage
468 Linear ft.
For Use With
K08350
Paint and Primer Surface Material
Asphalt
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Dry Time Tack Free
30 min.
Striping & Marking Paint & Chalk Item
Striping Paint
Net Weight
18 oz.
Striping and Marking Paint and Chalk Item
Striping Paint
VOC Content
396g/L
Line Striping Aerosol
Yes
Dry Time
60 min.
Green Environmental Attribute
Does Not Contain Methylene Chloride
Application Temperature
Above 50 Degrees F
Standards
MIR Compliant
Application Method
Spray
Paint and Primer Application Method
Spray
Features
Fast Drying, Safe Alternative to Lime, Won't Harm Grass, Won't Stain Uniforms
Flammability
Flammable
Compatible Equipment
Striping and Marking Machines
Minimum Application Temperature
70 Degrees F
Formulation
Acrylic Alkyd
Cleaning Method
Mineral Spirits
Washable
Yes
Product Type
Striping Paint
Permanence
Temporary
Paint Dispensing Style
Inverted
Sheen
Flat
Resin Material
Alkyd
Compatible with Manufacturer Part Number
K08340, K08350
Surface Material
Grass
Paint Base Type
Water
Maximum Application Temperature
80 Degrees F
Paint Collection
Semi Permanent Striping Paint
Application
General Purpose
Use Location
Exterior
Coverage Area
301 Linear ft/4 in Stripe to 306 Linear ft/2 in Stripe

Description

Striping Paint, Water Base Type, Line Striping Aerosol Yes, Athletic Black, Size 20 oz, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Spray, Striping Machine, Striping Wand, Coverage 468 Linear ft, Net Weight 18 oz, Dry Time 30 min to 2 hr, Dry Time Tack Free 30 min, Application Temperature Above 50 Degrees F, VOC Content 396 g/L, Standards California Prop. 65, MIR Compliant, SARA 313, For Use With Line Striper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.