Athletic Field Striping Paint, 17 oz., Athletic Scarlet, Water -Based

  • Mfr # K00830808

  • Zoro # G0743010


product price: $9.79
/ea

Key Features

Paint Color Family
Reds
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Athletic Field Striping Paint
Coverage
468 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00830808
Zoro #
G0743010
UPC #
075577000449
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Striping Paint
Paint Color Family
Reds
Color
Athletic Scarlet
Base Type
Water
Paint and Primer Sub Category
Athletic Field Striping Paint
Coverage
468 Linear ft.
For Use With
K08350
Paint and Primer Surface Material
Asphalt
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Striping and Marking Paint and Chalk Item
Striping Paint
Dry Time Tack Free
30 min.
Application Temperature
Above 50 Degrees F
Green Environmental Attribute
Does Not Contain Methylene Chloride
Net Weight
18 oz.
Line Striping Aerosol
Yes
VOC Content
396g/L
Standards
MIR Compliant
Dry Time
60 min.
Striping & Marking Paint & Chalk Item
Striping Paint
Application Method
Spray
Paint and Primer Application Method
Spray
Features
Fast Drying, Safe Alternative to Lime, Won't Harm Grass, Won't Stain Uniforms
Paint Dispensing Style
Inverted
Surface Material
Grass
Paint Collection
Semi Permanent Striping Paint
Cleaning Method
Mineral Spirits
Compatible with Manufacturer Part Number
K08340, K08350
Resin Material
Alkyd
Washable
Yes
Flammability
Flammable
Permanence
Temporary
Paint Base Type
Water
Sheen
Flat
Product Type
Striping Paint
Compatible Equipment
Striping and Marking Machines
Application
General Purpose
Maximum Application Temperature
80 Degrees F
Coverage Area
301 Linear ft/4 in Stripe to 306 Linear ft/2 in Stripe
Formulation
Acrylic Alkyd
Minimum Application Temperature
70 Degrees F
Use Location
Exterior

Description

Striping Paint, Water Base Type, Line Striping Aerosol Yes, Athletic Scarlet, Size 20 oz, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Spray, Striping Machine, Striping Wand, Coverage 468 Linear ft, Net Weight 18 oz, Dry Time 30 min to 2 hr, Dry Time Tack Free 30 min, Application Temperature Above 50 Degrees F, VOC Content 396 g/L, Standards California Prop. 65, MIR Compliant, SARA 313, For Use With Line Striper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.