Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Field Striping Paint, 17 oz., Fluorescent Orange, Water -Based

  • Mfr # K00831408

  • Zoro # G0348805


product price: $9.29
/ea

Key Features

Paint Color Family
Oranges
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Athletic Field Striping Paint
Coverage
602 Linear ft./2" Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00831408
Zoro #
G0348805
UPC #
-
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Striping Paint
Paint Color Family
Oranges
Color
Fluorescent Orange
Base Type
Water
Paint and Primer Sub Category
Athletic Field Striping Paint
Coverage
602 Linear ft./2" Strip
For Use With
K08350
Paint and Primer Surface Material
Grass
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Net Weight
17 oz.
Dry Time Tack Free
30 min.
VOC Content
320g/L
Dry Time
2 hr.
Paint and Primer Application Method
Marking Wheel, Spray
Application Temperature
Above 50 Degrees F
Striping and Marking Paint and Chalk Item
Striping Paint
Line Striping Aerosol
Yes
Striping & Marking Paint & Chalk Item
Striping Paint
Application Method
Spray
Standards
California Prop. 65, MIR Compliant, SARA 313
Features
Fast Drying, Safe Alternative to Lime, Won't Harm Grass, Won't Stain Uniforms
Product Type
Striping Paint
Surface Material
Grass
Flammability
Flammable
Compatible Equipment
Striping and Marking Machines
Washable
Yes
Formulation
Acrylic Alkyd
Sheen
Flat
Compatible with Manufacturer Part Number
K08340, K08350
Paint Base Type
Water
Permanence
Temporary
Paint Dispensing Style
Inverted
Minimum Application Temperature
70 Degrees F
Maximum Application Temperature
80 Degrees F
Resin Material
Alkyd
Use Location
Exterior
Application
General Purpose
Coverage Area
301 Linear ft/4 in Stripe to 306 Linear ft/2 in Stripe
Cleaning Method
Mineral Spirits
Paint Collection
Semi Permanent Striping Paint

Description

Striping Paint, Water Base Type, Line Striping Aerosol Yes, Athletic Fluorescent Orange, Size 20 oz, Striping Paint, Paint and Primer Surface Material Grass, Paint and Primer Application Method Marking Wheel, Spray, Coverage 602 Linear ft/2 in Strip, Net Weight 17 oz, Dry Time 30 min to 2 hr, Dry Time Tack Free 30 min, Application Temperature Above 50 Degrees F, VOC Content 320 g/L, Standards California Prop. 65, MIR Compliant, SARA 313

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.