Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Fall Paint, Semi-Gloss, Oil Base, White, 5 gal

  • Mfr # K000S4536-20

  • Zoro # G2621479


product price: $149.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Whites
Color
White
Finish
Semi-Gloss
Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K000S4536-20
Zoro #
G2621479
UPC #
724504038481
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Dry Fall Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Whites
Color
White
Finish
Semi-Gloss
Paint Sub-Brand
Krylon
Paint Base Type
Oil
Coverage
225 to 315 sq ft/gal
VOC Content
328 g/l
Dry Time
4 hr
Surface
Concrete, Metal, Steel, Wood
Resin Type
Alkyd
Cure Time
7 day
Application Temperature
50 Degrees to 120 Degrees F
Standards
40 CFR 59.406
Exposure Conditions
Interior
For Use With
Aluminum, Concrete, Galvanized Steel, Iron, Steel
Application Method
Airless Spray, Spray
Activator Required
No
Shelf Life
1 yr
Use Location
Interior
Resistance Properties
Rust-Resistant
Coverage Area
225 to 315 sq ft/gal
Surface Material
Concrete, Masonry, Metal, Steel, Wood
Heat Resistant
No
Surface Texture
Rough, Smooth
Container Type
Pail
Minimum Application Temperature
50 Degrees F
Primer Required
Yes
Maximum Application Temperature
120 Degrees F
Coating Type
Floor Coating
Activator, Base, Paint or Primer
Base
Sheen
Semi-Gloss
Dry Time to Recoat
2 to 6 hr
Series
Dry Fall
Application Temperature - Minimum
50 Degrees F
Dry Time - Recoat - Minimum
2 hr
Coverage Area - Maximum
315 sq ft/gal
Sub-Brand
Dry Fall
VOC Content Weight
328 g/L
Full Cure Time
7 day
Dry Time - Touch - Maximum
10 min
Dry Time - Touch - Minimum
3 min
Base Type
Oil
Paint Type
Dryfall Paint
Compatible Surface Material
Concrete, Metal, Steel, Wood
Dry Time - Recoat - Maximum
4 hr
Coverage Area - Minimum
225 sq ft/gal
Application Temperature - Maximum
120 Degrees F

Description

Interior Paint, White, Finish Semi-Gloss, Size 5 gal, Coverage 225 to 315 sq ft/gal, VOC Content 328 g/L, Dry Time Recoat 4 hr, Dry Time 4 hr, Application Method Conventional Spray, Standards 40 CFR 59.406

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, MI, NV, NY, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.