Zoro Homepage
This item is Discontinued.
Krylon Industrial General Purpose Marking Paint, 20 oz., Alert Orange, Solvent -Based A03731004

General Purpose Marking Paint, 20 oz., Alert Orange, Solvent -Based (Discontinued)

  • Mfr # A03731004
  • Zoro # G0349450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A03731004
Zoro #
G0349450
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz.

Details

Item
Marking Paint
Paint Color Family
Oranges
Color
Alert Orange
Base Type
Solvent
Paint and Primer Sub Category
General Purpose Marking Paint
Coverage
234 to 468 Linear ft.
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Grass, Gravel
Exposure Conditions
Interior/Exterior
Line Striping Aerosol
Yes
Net Weight
17 oz.
Dry Time
2 min.
Striping & Marking Paint & Chalk Item
Marking Paint
Dry Time Tack Free
2 min.
VOC Content
352g/L
Striping and Marking Paint and Chalk Item
Marking Paint
Paint and Primer Application Method
Spray
Application Method
Spray

Description

Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, APWA Bright Orange, Size 20 oz, Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Coverage 234 to 468 Linear ft, Net Weight 17 oz, Dry Time 2 min, Dry Time Tack Free 2 min, Interior/Exterior Exposure Conditions, VOC Content 352g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.